11/20 x 7/20 in. Carbon Steel and Stainless Steel Valve Adapter

You last purchased this on
 
Max-Air Technology

11/20 x 7/20 in. Carbon Steel and Stainless Steel Valve Adapter

This product requires certification to purchase.
You last purchased this on
 
Max-Air Technology

11/20 x 7/20 in. Carbon Steel and Stainless Steel Valve Adapter

  • Fast #
  • Part #M14X9SSQ
  • Item #4289958
  • Manufacturer Part #14X9-SSQ
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
11/20 in
Fitting Size 2:
7/20 in
Fitting Sizes:
11/20 in x 7/20 in
GSA Approved:
No
Material:
Carbon Steel, Stainless Steel