120V Solenoid Valve 120 psi Aluminum, Rubber and Stainless Steel
120V Solenoid Valve 120 psi Aluminum, Rubber and Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Material:
- Aluminum, Rubber, Stainless Steel
- Material Type:
- Buna-N
- Pressure - Maximum:
- 120 psi
- Valve Type:
- Solenoid Valve
- Volts:
- 120V