Max-Air Technology

1/4 in. 120V 4-Way Solenoid Valve

Part #MSV61HT120VAC  |  Manufacturer Part #SV61-HT 120 VAC

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Material: [Aluminum, Stainless Steel, Rubber]

Material Type: Buna-N

Maximum Pressure: 120 psi

Valve Size: 1/4 in

Valve Type: Solenoid Valve

Volts: 120V