87/100 x 11/20 in. Double Reducing Adapter
87/100 x 11/20 in. Double Reducing Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 87/100 in
- Fitting Size 2:
- 11/20 in
- Fitting Sizes:
- 87/100 in x 11/20 in
- Fitting Type:
- Double, Reducing, Adapter
- Material:
- Carbon Steel, Stainless Steel
- Weight:
- 42 lb