High Temperature Repair Kit for MT71 Actuator
High Temperature Repair Kit for MT71 Actuator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- MT71 Actuator
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Viton®
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No