56 in. Pneumatic Extruded Aluminum Actuator
MT Series 56 in. Pneumatic Extruded Aluminum Actuator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Actuator Type:
- Pneumatic
- Collection:
- MT Series
- Height:
- 7-19/20 in
- Length:
- 16-23/50 in
- Material:
- Extruded Aluminum
- Maximum Temperature:
- 176
- Pressure - Maximum:
- 120 psig
- Recommended Valve Application:
- Water
- Torque (In-Lbs):
- 9000 in-lbs
- UL Listed:
- No
- Valve Size:
- 56 in
- Width:
- 7-13/100 in