Max-Air Technology

MT Series Pneumatic Extruded Aluminum Actuator

Part #MT51SR5  |  Manufacturer Part #MT51.S5.F10-F12.CH27

Actuator Type:

Pneumatic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Actuator Type: Pneumatic

Collection: MT Series

Height: 7-19/20 in

IAPMO Listed: No

Length: 14-21/100 in

Material: Extruded Aluminum

Maximum Pressure: 120 psig

Maximum Temperature: 176

NSF Certified: No

Recommended Valve Application: Water

Torque In-Lbs : 4577 in-lbs

UL Listed: No

Width: 7-13/100 in