Max Steel® ADJ WRCH MAXSTL 8

Part #S90948  |  Manufacturer Part #90-948

Type:

S90948
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bi-material handled adjustable wrench has a tapered jaw design allowing for work in tight spaces
  • It has a wide capacity jaw and is made of forged chrome and vanadium steel construction
  • Tapered jaw design allows for work in tight spaces
  • Slip resistant bi-material handle for a comfortable grip
  • Knurl adjusting mechanism for quick adjustments
  • Laser-etched SAE and mm jaw scale for easy size adjustment

Specifications

Collection: Max Steel®

Color Finish: [Black, Silver, Yellow]

Length: 8 in

Material: [Forged Chrome, Vanadium Steel]

Maximum Capacity: 1-1/4 in

Tool Type: Adjustable Wrench

Type: S90948