Max® Uncorded Earplug in Red

HMAX1

Color/Finish

(Pricing is for Red)

$35.14

per BOX
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bell shape for in ear comfort
  • Ideal for smaller ear canals
  • Material enhances comfort
  • Smooth, soil resistant closed cell foam skin

SPECIFICATIONS

ANSI Specifications
ANSI S3.19-1974
Collection
Max®
Color Finish
Red
Material
Plastic
Material Type
Polyurethane
Noise Reduction Rating
33
Reusable
No
Type
Bell Shape

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday