M Size Nitrile Gloves in Black and Blue (12 Pack)
M Size Nitrile Gloves in Black and Blue (12 Pack)
Frequently Purchased Together
Product Details
- Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
- Reinforcement between the thumb and forefinger
- Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Applications DIY and gardening, finishing and inspection, handling of small components, primary, secondary and final assembly, maintenance, logistics and warehousing, using tools and instruments
- Minimal penetration (strike through) leaving only the soft liner resting against the skin
- The skin health alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
- Optimized grip delivered through our micro-cup finish
- Patented micro-foam nitrile coating offers 360° breathability making it the most breathable cut resistant glove on the market
Documents
Specifications
- ANSI:
- ANSI Cut Level A3, ANSI Cut Level 3
- ASTM:
- ASTM F-2992-15
- Coating:
- Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Finishing and Inspection, Gardening and DIY, Handling of Small Oily Parts and Components, Logistics, Maintenance, Warehousing
- Length:
- 8-33/50 in
- Material:
- Engineered Yarn, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 140
- Package Quantity:
- Pack of 12
- Reusable:
- Yes
- Thickness:
- 15 ga