M Size Micro Foam and Nitrile Coated Glove in Green and Black

Part #P348443M  |  Item #7000016  |  Manufacturer Part #34-8443/M

$ 13.61 per PAIR

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Micro-Foam Nitrile Coating
  • Micro Dots for More Durability
  • 360° Breathability
  • 100% Silicone-free
  • Excellent Abrasion Resistance

Documents

Specifications

ANSI Specifications: ANSI 2

Coating: Nitrile

Color Finish: Green

Color Finish Category: Greens

Disposable: No

Glove Size: M

Glove Type: Cutting Applications

Material: [Knit, Rubber]

Material Type: Nitrile

Reusable: Yes

Thickness: 15 ga