M Size Nylon and Lycra® Gloves with Nitrile Coated Grip in Black and Grey
M Size Nylon and Lycra® Gloves with Nitrile Coated Grip in Black and Grey
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Pair tagged with triangle eyelet for easy showroom display
- Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
- Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
- 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
- 100% Silicone free
- Optimized Grip - The micro-cup finish allows for a controlled grip
- Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Cut Level A1, ANSI Cut Level 1
- ASTM:
- ASTM F-2992 2015, ASTM F-1790 2005
- CE Approved:
- No
- Coating:
- Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Food Handling, General Assembly, Automotive Components, Painting, Horticulture
- Length:
- 8-1/2 in
- Material:
- Lycra, Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 140
- Reusable:
- Yes
- Thickness:
- 15 ga