Maxim
1-Light Wall Lantern in Black
Part #M49635030 | Item #5112113 | Manufacturer Part #49635030
Product Details
- Includes hardware for easy installation
- Easy installation instructions and template enclosed for convenient setup
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Color Finish: Black
Color Finish Category: Blacks
ETL Listed: No
Energy Star Compliant: No
Number Of Lights: 1
Watts: 100