10-1/2 in 13W 1-Light Fluorescent Outdoor Wall Lantern in Chocolate

Part #M86293FCCH  |  Item #4513463  |  Manufacturer Part #86293FCCH

Call for Pricing EACH

Color/Finish:
Chocolate

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Fluorescent

Color Finish: Chocolate

Color Finish Category: Browns

Height: 10-1/2 in

Lumens: 900

Number Of Lights: 1

Watts: 13