100W 1-Light Incandescent Wall Lantern in Black
Westlake 100W 1-Light Incandescent Wall Lantern in Black
Frequently Purchased Together
Product Details
- Easy installation instructions and template enclosed for convenient setup
- Includes hardware for easy installation
Specifications
- ADA Compliant:
- No
- Collection:
- Westlake
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 1
- UL Listed:
- No
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W