100W 3-Light Pendant in Satin Nickel
100W 3-Light Pendant in Satin Nickel
Frequently Purchased Together
Product Details
- Easy installation instructions and template enclosed for convenient setup
- Includes hardware for easy installation
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 100 W