Maxim
13W 1-Light Fluorescent Flush Mount Ceiling Fixture in Oil Rubbed Bronze
Part #M85840WSOI | Item #3255049 | Manufacturer Part #85840WSOI
Product Details
- Includes bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Documents
Specifications
Bulb Type: Fluorescent
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Height: 6 in
Lumens: 900
Number Of Lights: 1
Watts: 13