14 in 26W 2-Light Compact Fluorescent GU24 Semi-Flush Mount Ceiling Fixture in Satin Nickel

Part #M85120ICSN  |  Item #3526859  |  Manufacturer Part #85120ICSN

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Compact Fluorescent

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Temperature: 2700

Energy Star Compliant: No

Glass Type: Ice

Height: 10 in

Installation Type: Ceiling Mount

Light Bulb Base Type: GU24

Lighting Direction: Up/Down Lighting

Lumens: 1800

Material: Iron

Number Of Lights: 2

UL Listed: Yes

Watts: 26

Width: 14 in