Maxim

15 in 18W 1-Light Fluorescent Outdoor Hanging Lantern in Brushed Metallic

Part #M85213WTBM  |  Item #3254577  |  Manufacturer Part #85213WTBM

$ 150.08 EACH

Color/Finish:
Brushed Metallic

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Fluorescent

Color Finish: Brushed Metallic

Color Finish Category: Stainless Steel

Height: 15 in

Lumens: 1355

Number Of Lights: 1

Watts: 18