19-1/2 in 13W 1-Light Fluorescent Outdoor Wall Lantern in Bronze

You last purchased this on
 
Maxim Lighting®

19-1/2 in 13W 1-Light Fluorescent Outdoor Wall Lantern in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

19-1/2 in 13W 1-Light Fluorescent Outdoor Wall Lantern in Bronze

  • Fast #
  • Part #M86393BZ
  • Item #4513458
  • Manufacturer Part #86393BZ
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Height:
19-1/2 in
Light Bulb Type:
Fluorescent
Lumens:
900
Number of Lights:
1
Watts:
13 W