20 in 13W 1-Light Fluorescent Outdoor Wall Lantern in Oil Rubbed Bronze

Part #M86596MOOB  |  Item #4513446  |  Manufacturer Part #86596MOOB

$ 164.09 EACH

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Fluorescent

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 20 in

Lumens: 900

Number Of Lights: 1

Watts: 13