21 in 26W 2-Light Fluorescent Outdoor Wall Lantern in Brushed Metallic

Part #M85216WTBM  |  Item #3254925  |  Manufacturer Part #85216WTBM

$ 220.11 EACH

Color/Finish:
Brushed Metallic

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Fluorescent

Color Finish: Brushed Metallic

Color Finish Category: Stainless Steel

Height: 21 in

Lumens: 1800

Number Of Lights: 2

Watts: 26