26W 2-Light Fluorescent Outdoor Ceiling Fixture in Brushed Metallic

Part #M85217WTBM  |  Item #3254830  |  Manufacturer Part #85217WTBM

Call for Pricing EACH

Color/Finish:
Brushed Metallic

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Fluorescent

Color Finish: Brushed Metallic

Color Finish Category: Stainless Steel

Height: 5 in

Lumens: 1800

Number Of Lights: 2

Watts: 26