3-Light Incandescent Chandelier in Satin Nickel

You last purchased this on
 
Maxim Lighting®

Stefan 3-Light Incandescent Chandelier in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Stefan 3-Light Incandescent Chandelier in Satin Nickel

  • Fast #
  • Part #M45547217
  • Item #5112112
  • Manufacturer Part #45547217
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware for easy installation
  • Requires Certification

Documents


Specifications

Collection:
Stefan
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
22 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Glass, Steel
Number of Lights:
3
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
21 in