60W 1-Light Incandescent Wall Lantern in Black

Part #M49730030  |  Item #5112114  |  Manufacturer Part #49730030

$ 61.20 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Number Of Lights: 1

UL Listed: No

Watts: 60