60W 1-Light Pendant in Satin Nickel

Part #M46125217  |  Item #5112103  |  Manufacturer Part #46125217

$ 71.64 EACH

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup

Documents

Specifications

Bulb Type: Incandescent

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Number Of Lights: 1

UL Listed: No

Watts: 60