60W 2-Light Incandescent Bracket in Oil Rubbed Bronze

Part #M45557223  |  Item #5112093  |  Manufacturer Part #45557223

$ 62.69 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Lighting Direction: Up Lighting

Number Of Lights: 2

UL Listed: No

Watts: 60