3-Light Incandescent Chandelier in Satin Nickel

You last purchased this on
 
Maxim Lighting®

3-Light Incandescent Chandelier in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

3-Light Incandescent Chandelier in Satin Nickel

  • Fast #
  • Part #M45527217
  • Item #5112153
  • Manufacturer Part #45527217
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware for easy installation
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
No
Energy Star Compliant:
No
Light Bulb Type:
Incandescent
Number of Lights:
3
UL Listed:
No
Watts:
60 W