60W 4-Light Incandescent Bracket in Polished Chrome

You last purchased this on
 
Maxim Lighting®

60W 4-Light Incandescent Bracket in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

60W 4-Light Incandescent Bracket in Polished Chrome

  • Fast #
  • Part #M42652003
  • Item #5112111
  • Manufacturer Part #42652003
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Energy Star Compliant:
No
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Number of Lights:
4
UL Listed:
No
Watts:
60 W