60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Artisan 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Primary Materials: Steel
- Safety Rated for Wet Locations
- Bulb Included: No
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- No
- Cable or Wire Type:
- Romex
- Collection:
- Artisan
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 8 ft
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $19.80
- Glass Type:
- Clear
- Green Seal Certified:
- No
- Height:
- 14 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 9-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Stainless Steel
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Outdoor Wall Mount
- Temperature Range:
- -4 to 104 Deg F (-20 to 40 Deg C)
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Weight:
- 5.94 lb
- Width:
- 8 in
- Wire Gauge (AWG):
- 12 ga