39W 3-Light Fluorescent Vanity Fixture in Satin Nickel
Basix 39W 3-Light Fluorescent Vanity Fixture in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- Collection:
- Basix
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Energy Star Compliant:
- No
- Height:
- 8 in
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Up Lighting
- Lumens:
- 2700
- Number of Lights:
- 3
- Watts:
- 39 W
- Width:
- 19 in