Builder Cast 19 in. 40W Wall Mount Candelabra Lantern in Empire Bronze

Part #M1073CLEB  |  Item #2859031  |  Manufacturer Part #1073CLEB

$ 118.06 EACH

Color/Finish:
Empire Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Builder Cast

Color Finish: Empire Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Depth: 10 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 19 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lumens: 2016

Material: Die Cast Aluminum, Glass

Number Of Hours: 1500

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 40

Width: 9-1/2 in