Maxim

Carriage House 1-Light 15W Outdoor LED Wall Sconce in Oriental Bronze

Part #M55497WGOB  |  Manufacturer Part #55497WGOB

Color/Finish:
Oriental Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: Integrated LED
  • Primary Materials: Die Cast Aluminum, Glass
  • Safety Rated for Wet Locations

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

Bulb Type: LED

Collection: Carriage House

Color Finish: Oriental Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3000

Depth: 15-1/2 in

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Water

Green: [Yes, Energy Star]

Height: 26-1/2 in

Installation Type: Wall Mount

Lumens: 840

Material: [Die Cast Aluminum, Glass]

Number Of Hours: 25000

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 15

Width: 12-1/2 in