16 in. 40W 2-Light Outdoor Wall Sconce in Oriental Bronze
Carriage House 16 in. 40W 2-Light Outdoor Wall Sconce in Oriental Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Carriage House
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oriental Bronze
- Color Temperature:
- 2700
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Water
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lumens:
- 1344
- Material:
- Vivex
- Number Of Hours:
- 1500 h
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 40 W
- Width:
- 9 in