Maxim

Convert 15W 1-Light LED Ceiling Light Fixture in Satin Nickel

Part #M87615WTSN  |  Manufacturer Part #87615WTSN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: LED

Collection: Convert

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Temperature: 2900

Energy Star Compliant: No

Height: 1 in

Installation Type: Flush Mount

Length: 8 in

Lumens: 1050

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 15

Width: 8 in