1-Light 36 in. 20W LED CounterMax Under Cabinet Light in Bronze

You last purchased this on
 
Maxim Lighting®

CounterMax® 1-Light 36 in. 20W LED CounterMax Under Cabinet Light in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

CounterMax® 1-Light 36 in. 20W LED CounterMax Under Cabinet Light in Bronze

  • Fast #
  • Part #M89997BZ
  • Item #7296569
  • Manufacturer Part #89997BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Primary Materials: Aluminum
  • Safety Rated for Dry Locations
  • Bulb Included: Integrated LED
  • Requires Certification

Specifications

Collection:
CounterMax®
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Height:
1 in
Length:
36 in
Light Bulb Type:
LED
Lumens:
1250
Material:
Aluminum
Number of Lights:
1
Volts:
120V
Watts:
20 W
Width:
3-1/2 in