CounterMax® 1-Light 36 in. 20W LED CounterMax Under Cabinet Light in White

Part #M89997WT  |  Item #7296580  |  Manufacturer Part #89997WT

$ 144.08 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Bulb Type: LED

Collection: CounterMax®

Color Finish: White

Color Finish Category: Whites

Height: 1 in

Length: 36 in

Lumens: 1250

Material: Aluminum

Number Of Lights: 1

Volts: 120V

Watts: 20

Width: 3-1/2 in