1-Light 6 in. 3W LED CounterMax Under Cabinet Light in White

This product has been replaced by

Maxim Lighting® White 3W 1-Light Integrated LED Under Cabinet Lighting
Maxim Lighting® 3W 1-Light Integrated LED Under Cabinet Lighting in White
Manufacturer Part #89892WT
You last purchased this on
 
Maxim Lighting®

CounterMax® 1-Light 6 in. 3W LED CounterMax Under Cabinet Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Maxim Lighting® White 3W 1-Light Integrated LED Under Cabinet Lighting
Maxim Lighting® 3W 1-Light Integrated LED Under Cabinet Lighting in White
Manufacturer Part #89892WT
Maxim Lighting®

CounterMax® 1-Light 6 in. 3W LED CounterMax Under Cabinet Light in White

  • Fast #
  • Part #M89992WT
  • Item #7347176
  • Manufacturer Part #89992WT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
CounterMax®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
1 in
Length:
6 in
Light Bulb Type:
LED
Lumens:
200
Material:
Aluminum
Number of Lights:
1
Volts:
120V
Watts:
3 W
Width:
3-1/2 in