12W 1-Light Integrated LED Under Cabinet Lighting in White
CounterMax 12W 1-Light Integrated LED Under Cabinet Lighting in White
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- CounterMax
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1 in
- Installation Type:
- Under Cabinet
- Length:
- 24 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 750
- Material:
- Plastic, Aluminum
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Product Type:
- Under Cabinet
- UL Listed:
- Suitable for Damp Locations/Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 12 W
- Weight:
- 1.35 lb
- Width:
- 3-1/2 in