18 in. LED Under-Cabinet Light in White
CounterMax 18 in. LED Under-Cabinet Light in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- CounterMax
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 1-1/4 in
- Length:
- 18 in
- Light Bulb Type:
- LED
- Lumens:
- 840
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 12 W
- Width:
- 3-1/4 in