Maxim

CounterMax 18 in. Under-Cabinet Connecting Cord in White

Part #M89952WT  |  Item #4342408  |  Manufacturer Part #89952WT

$ 6.80 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Easy to install or replace
  • 1 Year Limited Manufacturer Warranty
  • Manufactured from high quality materials

Documents

Specifications

ADA Compliant: No

Application: Residential

CSA Certified: No

Collection: CounterMax

Color Finish: White

Color Finish Category: Whites

Depth: 18 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Green Seal Certified: No

Indoor Outdoor: Indoor

Length: 18 in

Magnetic: No

Material: [Copper, Plastic]

Number Of Pieces: 1 Piece

Origin: Global

Power Source: Hardwired

Type: Under Cabinet Accessory

UL Listed: No

Volts: 120V

Weight: 0.42

Width: 18 in

Wire Gauge: 12 ga