2-1/4 in. Direct Wire Box in White

You last purchased this on
 
Maxim Lighting®

CounterMax 2-1/4 in. Direct Wire Box in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

CounterMax 2-1/4 in. Direct Wire Box in White

  • Fast #
  • Part #M87885WT
  • Item #3993851
  • Manufacturer Part #87885WT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Documents


Specifications

Collection:
CounterMax
Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
No
Height:
1 in
Length:
2-1/4 in
UL Listed:
No
Width:
5 in