Maxim

CounterMax 20W 1-Light Integrated LED Under Cabinet Lighting in White

Part #M89897WT  |  Item #7653554  |  Manufacturer Part #89897WT

$ 124.10 EACH
(Pricing is for White)

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Bulb Included: Integrated LED
  • Primary Materials: Aluminum, Glass
  • Safety Rated for Dry Locations

Green

Specifications

ADA Compliant: No

Application: Indoor

Average Life: 5

Bulb Type: Integrated LED

CEC Compliant: For Sale in CA

Cable or Wire Type: Romex

Collection: CounterMax

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 4000

Control Type: Slide

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Estimated Annual Energy Cost: $6.60

Green: [Yes, Energy Star]

Green Seal Certified: No

Height: 1 in

Installation Type: Under Cabinet

Length: 36 in

Lighting Direction: Down Lighting

Lighting Style: Transitional

Lumens: 1250

Lumens per Watt LPW : 62.5

Magnetic: No

Material: Aluminum

Number Of Hours: 40000

Number Of Lights: 1

Number Of Pieces: 1 Piece

Product Type: Cabinet Lighting

Temperature Range: -4 to 104 Deg F (-20 to 40 Deg C)

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 20

Weight: 3.26

Width: 3-1/2 in

Wire Gauge: 12 ga