2.3W 120V 3000 Kelvin 220 Lumens Integrated LED Under Cabinet Lighting in White
CounterMax® 2.3W 120V 3000 Kelvin 220 Lumens Integrated LED Under Cabinet Lighting in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary Materials: Aluminum
- Safety Rated for Dry Locations
- Bulb Included: Integrated LED
Specifications
- Collection:
- CounterMax®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1/2 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lumens:
- 220
- Lumens per Watt:
- 95.65
- Material:
- Aluminum
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 2.3 W
- Width:
- 2-3/4 in