Maxim

CounterMax 30 in. LED Under-Cabinet Light in White

Part #M89986WT  |  Item #7206836  |  Manufacturer Part #89986WT

$ 118.06 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: CounterMax

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Glass Type: Clear

Height: 1-1/4 in

Length: 30 in

Lumens: 1400

Material: Metal

Number Of Lights: 1

UL Listed: Yes

Watts: 20

Width: 3-1/4 in