36 in. 20W 1-Light Integrated LED Under Cabinet Light in Bronze

This product has been replaced by

BRZ 1 18W LED UNCAB LGHT 36
Maxim Lighting® 18W 1-Light LED Under Cabinet Lighting in Bronze
Manufacturer Part #89867BZ
You last purchased this on
 
Maxim Lighting®

CounterMax® 36 in. 20W 1-Light Integrated LED Under Cabinet Light in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

BRZ 1 18W LED UNCAB LGHT 36
Maxim Lighting® 18W 1-Light LED Under Cabinet Lighting in Bronze
Manufacturer Part #89867BZ
Maxim Lighting®

CounterMax® 36 in. 20W 1-Light Integrated LED Under Cabinet Light in Bronze

  • Fast #
  • Part #M89897BZ
  • Item #7653553
  • Manufacturer Part #89897BZ
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Primary Materials: Aluminum
  • Safety Rated for Dry Locations
  • Bulb Included: Integrated LED
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
CounterMax®
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Rendering Index:
90
Color Temperature:
4000
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
1 in
Length:
36 in
Light Bulb Type:
Integrated LED
Lumens:
1250
Material:
Aluminum
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
20 W
Weight:
3.26 lb
Width:
3-1/2 in