3W 1-Light Integrated LED Under Cabinet Lighting in White

You last purchased this on
 
Maxim Lighting®

CounterMax 3W 1-Light Integrated LED Under Cabinet Lighting in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

CounterMax 3W 1-Light Integrated LED Under Cabinet Lighting in White

  • Fast #
  • Part #M89892WT
  • Item #7653551
  • Manufacturer Part #89892WT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Primary Materials: Aluminum, Glass
  • Safety Rated for Dry Locations
  • Bulb Included: Integrated LED
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
Average Life:
5 yr
Cable or Wire Type:
Romex
Collection:
CounterMax
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
4000
Control Type:
Slide
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Estimated Annual Energy Cost:
$0.99
Green Product:
Yes, Energy Star
Green Seal Certified:
No
Height:
1 in
Installation Type:
Under Cabinet
Length:
6 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
200
Lumens per Watt:
66.67
Magnetic:
No
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
1
Number of Pieces:
1 Piece
Product Type:
Cabinet Lighting
Temperature Range:
-4 to 104 Deg F (-20 to 40 Deg C)
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
3 W
Weight:
0.36 lb
Width:
3-1/2 in
Wire Gauge (AWG):
12 ga