7 in. 5.1W LED Under Cabinet Light in White

You last purchased this on
 
Maxim Lighting®

CounterMax 7 in. 5.1W LED Under Cabinet Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

CounterMax 7 in. 5.1W LED Under Cabinet Light in White

  • Fast #
  • Part #M89932WT
  • Item #4705366
  • Manufacturer Part #89932WT
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

Collection:
CounterMax
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
2700
Energy Star Compliant:
No
Glass Type:
Clear
Height:
1 in
Length:
7 in
Light Bulb Type:
LED
Lumens:
289
Number Of Hours:
50000 h
UL Listed:
Yes
Volts:
120V
Watts:
5.1 W
Width:
4 in