9W 1-Light Medium E-26 LED Outdoor Ceiling Fixture in Black
Crown Hill 9W 1-Light Medium E-26 LED Outdoor Ceiling Fixture in Black
Frequently Purchased Together
Product Details
- Primary Materials: Aluminum
- Safety Rated for Damp Locations
- Bulb Included: Yes
Specifications
- ADA Compliant:
- No
- Collection:
- Crown Hill
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Green Seal Certified:
- No
- Height:
- 4-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 840
- Magnetic:
- No
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 11-1/2 in
- Wire Gauge (AWG):
- 12 ga