Maxim

Diverse 7-1/2 in. 13W 1-Light LED Flush Mount Ceiling Fixture in White

Part #M57651WTWT  |  Item #7956167  |  Manufacturer Part #57651WTWT

$ 21.02 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Green

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Diverse

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 2700

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 3/4 in

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lumens: 1100

Material: [Acrylic, Aluminum]

Number Of Hours: 35000

Number Of Lights: 1

Type: M57651WTWT

UL Listed: No

Volts: 120V

Watts: 13

Width: 7-1/2 in